0
1
2

GWM 40 Professional Measuring Wheel 40cm Diameter - 0 601 074 100

Order Code: ZT1252750X

£179.99 Inc VAT (20%)


Description

Robust measuring wheel enables accuracy over long distance. Steel construction provides high stability and long life. Easy to read 6-digit impact-resistant counter suitable for jobsite use. Folds for easy transport. Measuring wheel and protective bag.

• 6-Digit Impact-Resistant Counter
• Easy Pushbutton Reset
• 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

See full description
Specifications for GWM 40 Professional Measuring Wheel 40cm Diameter - 0 601 074 100
  • Weight
    3.3kg
  • Measurement Accuracy
    ± 5 cm/100 m
  • Max. Measured Value
    9999.99m
  • MFR Part No.
    GWM 40
  • Material
    Steel
  • Wheel Diameter (Circumference)
    40 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome