The Faithfull Road Measuring Wheel features a large easy-read illuminated digital counter display which offers the user the choice of either metric or imperial readout and has a memory recall system allowing up to five measurements to be stored during any one use. The digital counter is accurate and easy to use, adding when the wheel is moved forward and subtracting when moved backwards, measurements are simple to store, recall or the counter reset at the press of a button. The durable ABS wheel is fitted with a hardwearing nylon tyre and steel axle for a long working life, with a kick stand and a soft grip hand grip. A telescopic handle allows the wheel to be collapsed for compact storage in the supplied weatherproof carry bag. Suitable for measuring long distances where a long tape becomes impractical. Widely used for road and ground measuring e.g. construction, garden, schools, large open areas. It is a high quality and durable measuring wheel with an accurate digital read out and an ergonomic handle design. Specifications: Counter: Digital Metric or Imperial.Size: Closed 65cm, Expanded 98cm.Accuracy: 0.5%.Measurement Resolution: 0.1m.Diameter of Wheel: 318mm (1m per wheel revolution) .Suitable Temperature: -10C to 45C.Power: 3V (2 x AAA LR3 batteries, not included) .