083100 Twin Leg Puller

083100 Twin Leg Puller

Order Code: ZT1120301XCopy

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Industrial Reversible/Double-Ended
The double-ended reversible/double-ended drop forged steel jaws, are heat treated for strength and durability. They can be used internally or externally.
083100:
Spread: 200mm.
Reach: 140mm.

See full description
Specifications for 083100 Twin Leg Puller
  • Spread
    200mm
  • Additional Features
    Automotive and industrial applications
    Different leg styles available
    Drop forged steel legs, beam and jaws
    Heat treated for strength and durability
    Two legs for removing gears, races, bearings and sprockets
  • Product Type
    Puller
  • Weight Each
    2.16kg
  • Number of Jaws
    2
  • Capacity
    0 to 200mm
  • Reach
    140mm
  • Jaw Reach
    140mm
  • Number of Pieces
    4
  • MFR Part No.
    8310000