Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
1.06/2-E - Quick Release Puller, 2 Arm Pattern 160 x 150mm
By Gedore
Order Code:
ZT1244206P
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/1-06-2-e-quick-release-puller-2-arm-pattern-160-x-150mm/p/ZT1244206P
Add to quotation
View all Mechanical Pullers
Description
1.06/2-E - Quick release puller, 2 arm pattern 160 x 150mm
Specifications
Specifications for 1.06/2-E - Quick Release Puller, 2 Arm Pattern 160 x 150mm
Product Type
Pullers with Parallel Pulling Legs 2-Arm
Width of Hooked Foot
30mm
Hydraulic Spindle Optional
1.06/HSP1
Maximum Tractive Force
5Tonne
Spindle Thread Size
G 1/2 x 210
Width Across Flats
22mm
Usable Clamping Reach
150mm
Number of Arms
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome