Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
5-Tonne Pull Ram 6"/150mm Stroke Repair Kit
By Kennedy
Order Code:
ZT1120144X
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/5-tonne-pull-ram-6-inch-150mm-stroke-repair-kit/p/ZT1120144X
Add to quotation
Schedule an order and save 5%
View all Mechanical Pullers
Description
To suit the the Kennedy Hydraulic Pull Ram (KEN-503-7180K) illustrated.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 5-Tonne Pull Ram 6"/150mm Stroke Repair Kit
Product Type
Repair Kit
Description
Service kit for Hydraulic Pull Ram
To Suit Model
HRP005 / KEN5037180K
Weight
9g
MFR Part No.
BK506-RK
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome