Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
51229 Seal Puller L 235mm
By EGA Master
Order Code:
ZT1740524S
£22.99
each
Inc VAT (20%)
£137.94 minimum order value
Quantity
Price
Discount
1 - 9
£22.99
0%
10 - 19
£22.07
4%
20 +
£21.15
8%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
137.94
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/51229-seal-puller-l-235mm/p/ZT1740524S
Add to quotation
View all Mechanical Pullers
Description
Seal Puller L:235 Mm
Tags:
#BulkDiscount
Specifications
Specifications for 51229 Seal Puller L 235mm
Product Type
Seal Puller
Length
235mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome