Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
62817 3 Jaws Gear Puller 6"
By EGA Master
Order Code:
ZT1741539S
£109.99
Inc VAT (20%)
£123.99
11% off
1
Add to basket
Get it in
4-8
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/62817-3-jaws-gear-puller-6-inch/p/ZT1741539S
Add to quotation
View all Mechanical Pullers
Description
3 Jaws Gear Puller Ø 6"
Tags:
#ReducedPrice
Specifications
Specifications for 62817 3 Jaws Gear Puller 6"
Weight
2.6kg
Product Type
Gear Puller
Type
3 Jaws Gear Puller
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome