Long Handled Weed Puller

Order Code: ZT2748726S

£36.99 Inc VAT (20%)


Description

This weed puller is designed to remove root weeds ergonomically and effortlessly, thanks to its comfortable soft grip and long handle. Its deep reaching stainless steel claws grab the root and the long shaft means no digging or bending over is required. It is designed with an innovative spring device design to remove weeds and reduce the fatigue caused by standard hand operation. The weed puller has an aluminium shaft making it lightweight and easy-to-use and also durable.|1 x Long Handled Weed Puller|Dimensions: 104 x 36 x 14.5cm Weight: 1.8kg

See full description
Specifications for Long Handled Weed Puller
  • Number of Pieces
    1
  • Product Type
    Weed Puller
  • Material
    Aluminium
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome