Long Jaw Mechanical Puller
0
1
2

Long Jaw Mechanical Puller

Order Code: ZT1120302XCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Order by 3pm, get it Tomorrow

Description

Manufactured from drop forged hardened alloy steel. 3 position extra long legs to be used where access is limited. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. The legs are then retracted with the bearing by turning the t-bar to extend the thrust bolt on to fixed shaft.
Spread: 10 - 50mm
Reach: 300mm

Specifications for Long Jaw Mechanical Puller
  • Product Type
    Puller - Long Reach
  • Number of Jaws
    2
  • Jaw Reach
    300mm
  • Reach
    300mm
  • MFR Part No.
    YC-608
  • Number of Pieces
    1
  • Capacity
    10 to 50mm
  • Spread
    10 - 50mm
  • Includes
    Tool Only
  • Weight Each
    1.2kg
  • Additional Features
    Extra long legs
    Manufactured from drop forged hardened alloy steel
    T-bar to extend the thrust bolt on to fixed shaft