Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
PTFE Tape 12mm x 12m Plumbing Plumbers Thread Seal Water Tight Pipe
By ASTA
Order Code:
ZT3739890S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
2.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/ptfe-tape-12mm-x-12m-plumbing-plumbers-thread-seal-water-tight-pipe/p/ZT3739890S
Add to quotation
View all Mechanical Pullers
Description
PTFE Tape 12mm x 12m Plumbing Plumbers Thread Seal Water Tight Pipe
Tags:
#BulkDiscount
Specifications
Specifications for PTFE Tape 12mm x 12m Plumbing Plumbers Thread Seal Water Tight Pipe
Product Type
PTFE Tape
Width
12mm
Applications
Plumbing
Length
12m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome