Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8003250
By Gedore
Order Code:
ZT2465829S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8003250/p/ZT2465829S
Add to quotation
View all Mechanical Pullers
Description
Puller 2-arm pattern 70x80 mm
Specifications
Specifications for Puller - 8003250
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Width Across Flats
14mm
Height
24mm
Maximum Tractive Force
1Tonne
Usable Clamping Reach
80mm
Spindle Thread Size
M 12x1.5 x 110
Length
125mm
Width
70mm
Number of Arms
2
Width of Hooked Foot
14mm