Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8004300
By Gedore
Order Code:
ZT2465747S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8004300/p/ZT2465747S
Add to quotation
View all Mechanical Pullers
Description
Puller 3-arm pattern 130x160 mm
Specifications
Specifications for Puller - 8004300
Product Type
Pullers with Swivel Pulling Leg 3-Arm
Width of Hooked Foot
25mm
Maximum Tractive Force
7.5Tonne
Number of Arms
3
Width Across Flats
19mm
Spindle Thread Size
M 18x1.5 x 200
Usable Clamping Reach
160mm