Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8004810
By Gedore
Order Code:
ZT2465894S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8004810/p/ZT2465894S
Add to quotation
View all Mechanical Pullers
Description
Puller 2-arm pattern 90x100 mm
Specifications
Specifications for Puller - 8004810
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Maximum Tractive Force
1Tonne
Width
80mm
Usable Clamping Reach
100mm
Spindle Thread Size
M 12x1.5 x 110
Height
24mm
Width of Hooked Foot
14mm
Width Across Flats
14mm
Number of Arms
2
Length
140mm