Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8005030
By Gedore
Order Code:
ZT2465876S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8005030/p/ZT2465876S
Add to quotation
View all Mechanical Pullers
Description
Puller 2-arm pattern 130x140 mm
Specifications
Specifications for Puller - 8005030
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Width of Hooked Foot
18mm
Height
29mm
Number of Arms
2
Usable Clamping Reach
140mm
Length
180mm
Width Across Flats
17mm
Width
110mm
Spindle Thread Size
M 14x1.5 x 140
Maximum Tractive Force
2Tonne