Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8005540
By Gedore
Order Code:
ZT2465961S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8005540/p/ZT2465961S
Add to quotation
View all Mechanical Pullers
Description
Puller 2-arm pattern 280x390 mm
Specifications
Specifications for Puller - 8005540
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Maximum Tractive Force
8Tonne
Length
450mm
Spindle Thread Size
G 1/2 x 250
Width Across Flats
22mm
Width
230mm
Usable Clamping Reach
390mm
Hydraulic Spindle Optional
1.06/HSP1
Height
53mm
Number of Arms
2
Width of Hooked Foot
32mm