Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8007400
By Gedore
Order Code:
ZT2466077S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8007400/p/ZT2466077S
Add to quotation
View all Mechanical Pullers
Description
Puller 3-arm pattern 450x420 mm
Specifications
Specifications for Puller - 8007400
Product Type
Pullers with Swivel Pulling Leg 3-Arm
Usable Clamping Reach
420mm
Width of Hooked Foot
32mm
Hydraulic Spindle Optional
1.06/HSP3
Width Across Flats
36mm
Maximum Tractive Force
12Tonne
Spindle Thread Size
G 1 x 500
Number of Arms
3