Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller - 8084310
By Gedore
Order Code:
ZT2467166S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-8084310/p/ZT2467166S
Add to quotation
View all Mechanical Pullers
Description
Puller 80x85 mm
Specifications
Specifications for Puller - 8084310
Product Type
Pullers with Swivel Pulling Leg 2-Arm
Spindle Thread Size
M 10 x 105
Number of Arms
2
Maximum Tractive Force
2Tonne
Width of Hooked Foot
23mm
Usable Clamping Reach
85mm
Width Across Flats
12mm