Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
Puller, Separator & Extractor Set
By Sykes-Pickavant
Order Code:
ZT1190495X
£1,399.99
each
Inc VAT (20%)
£2,799.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Tue, 18th Mar
In Stock
GBP
2799.98
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/puller-separator-and-extractor-set/p/ZT1190495X
Add to quotation
View all Mechanical Pullers
Description
PULLER, SEPARATOR & EXTRACTOR SET
Specifications
Specifications for Puller, Separator & Extractor Set
Number of Jaws
3
Pushing Capacity
8Tonne
Product Type
Puller, Separator & Extractor Set
Includes
15282800 - Hydraulic Puller Leg (Wide) - 200mm
Additional Features
Supplied on 2 x metal display panels
MFR Part No.
15530500
Weight Each
25kg
Jaw Reach
75mm