Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pullers and Separators
Mechanical Pullers
U.23J1A Bearing Puller
By Facom
Order Code:
ZT1120348X
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/tools-and-machining/mechanical-pullers/u-23j1a-bearing-puller/p/ZT1120348X
Add to quotation
View all Mechanical Pullers
Description
Tools Micro Engineering Bearing Puller Kit + Case - U.23J1A
Specifications
Specifications for U.23J1A Bearing Puller
Includes
3 pairs of tips: Ø 5.5 - 6 - 7.5 mm
Number of Jaws
2
Additional Features
Supplied in plastic case BP.102 with tray PL.392A
Capacity
25 to 95mm
Weight Each
0.8kg
Number of Pieces
12
Product Type
Puller
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome