0
1
2
3
4
5
6
7
8
9

001103 Control Cabinet Key for All Standard Cabinets and Shut-off Systems

Order Code: ZT3085603S

£29.99 Inc VAT (20%)


Description

Knipex 00 11 03 Control Cabinet Key for all Standard Cabinets and Shut-Off Systems
The Knipex 001103 (carded) is a multifunctional key for technical installations in buildings, e.g. air conditioning and ventilation systems, shut-off valves, mains switchboards, etc.

Features:
Long execution, total length 76 mm
Additional square of 5 mm
For control cabinets and shut-off systems in the supply of gas, water and electricity
With bit insert: slot 1.0 x 7 mm and cross recess PH2
With adapter for 1/4" bits chained to key
Additional bit adapter for 1/4" bits inside one profile
Zinc die-casted
Specification:
Part number: 00 11 03
Dimensions: 76 x 85 x 15 mm
Capacity square: 5.0 / 6.0 / 8.0 mm
Capacity double-bit key: 3 – 5 mm
Capacity triangular: 9.0 mm
Weight: 0.088kg

See full description
Specifications for 001103 Control Cabinet Key for All Standard Cabinets and Shut-off Systems
  • Product Type
    Control Cabinet Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome