0
1
2
3
4

Unikey, Universal Manhole Key Lifting Set (comes with Carry Case)

Order Code: ZT3110232S

£79.99 Inc VAT (20%)


Description

The Unikey universal manhole key lifting set will reliably fit and lift most manhole covers safely. Independently tested for safe lifting up to 250kg, this handy set makes an excellent addition to any plumbing kit.

Features and Benefits
• Manufactured from durable materials for a long service life
• Lifts most manholes
• Simple to use with a range of interchangeable tips

Contents
• 2x handles
• 33mm T tip
• 22mm T tip
• 10mm hook tip
• M10 screw tips
• M12 screw tips
• Stopcock key
• Carry case

Typical Applications
• Plumbing

Approvals
• 250kg Safe Working Load - Lloyds British Testing (1000kg straight pull destructive testing (stopcock tip not tested)

See full description
Specifications for Unikey, Universal Manhole Key Lifting Set (comes with Carry Case)
  • Type
    Manhole Cover Lifter
  • MFR Part No.
    KEY004
  • Material
    Steel
  • Tip Type
    Interchangeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome