Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Precision Boring
Microbore Boring Systems
M5A5 Microbore Cartridge Grade F
By Microbore
Order Code:
ZT1199380S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/tools-and-machining/microbore-boring-systems/m5a5-microbore-cartridge-grade-f/p/ZT1199380S
Add to quotation
View all Microbore Boring Systems
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for M5A5 Microbore Cartridge Grade F
Overall Length
39.7mm
Minimum Bore Diameter
9.1mm
Approach Angle
53° 8'°
System Type
Brazed Carbide Cartridge Unit
Head Length
16mm
Cutting Direction
Left Hand
Cartridge Size
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome