Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Precision Boring
Microbore Boring Systems
M7A2 Microbore Cartridge Grade A 1mm Rad
By Microbore
Order Code:
ZT1199419S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/tools-and-machining/microbore-boring-systems/m7a2-microbore-cartridge-grade-a-1mm-rad/p/ZT1199419S
Add to quotation
View all Microbore Boring Systems
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for M7A2 Microbore Cartridge Grade A 1mm Rad
Approach Angle
53° 8'°
Cartridge Size
7
Minimum Bore Diameter
15.1mm
Head Length
25.4mm
Overall Length
55.6mm
System Type
Brazed Carbide Cartridge Unit
Cutting Direction
Left Hand
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome