0
1
2
3

011055 TSN125 1/2" Square DR Slipper Wrench

Order Code: ZT1199580S

£309.99 Inc VAT (20%)

Currently unavailable

Description

Designed specifically for use in warehouses or production lines where one tool will be used for one specific function only, these slipper torque wrenches are ideal. The torque wrench 'slips' when a predetermined torque setting is reached to completely eliminate overtightening and allow for exact repeatability. Fitted with Mechanical Torque Adjustment Locking Device which is simple and easy to use and does not rely on friction to arrest movement and is operated using a single adjusting key. The tool incorporates a specially designed multi-lobed cam which automatically resets the wrench after a small movement of the handle, allowing quick progress to the next operation. Available in a range of sizes and specifications.

Features and Benefits
• Wrench 'slips' when predetermined torque setting is reached, completely eliminating over tightening
• Fitted with Mechanical Torque Adjustment Locking Device
• Accurate repeatability guarantees equal tightness every time
• Incorporates a specially designed multi-lobed cam which automatically resets the wrench after a small movement of the handle, allowing quick progress to the next operation
• With a fully supported ratchet giving smooth, positive torque control, even in confined spaces
• Lightweight for less operator fatigue
• Available in a range of sizes and specifications to suit your needs

Typical Applications
• Warehousing
• Manufacturing
• Construction

Standards
• Manufactured to ISO 6789-2:2017

See full description
Specifications for 011055 TSN125 1/2" Square DR Slipper Wrench
  • Drive Size
    1/2in
  • Overall Length
    460mm
  • Torque Range
    0.73 to 92lbf/in
  • Accuracy
    ±6%
  • Torque Wrench Type
    Presetable
    Slipper
  • Drive Shape
    Square
  • Minimum Torque
    40 NmNm
  • MFR Part No.
    11055
  • Weight Each
    1.36kg
  • Calibration Certificate
    Yes
  • Maximum Torque
    125 NmNm
  • Body Material
    Steel