0
1

011100 TBN2 Miniature Torque Wrench

Order Code: ZT3609693S

£119.99 Inc VAT (20%)
£123.993% off


Description

This tool is a reversible 1/4-inch Square Drive Ratchet suitable for use with the breaking torque handles.

Specifications for 011100 TBN2 Miniature Torque Wrench
  • Torque Wrench Type
    Ratchet
  • Drive Size
    1/4in
  • Torque Range
    0.4 to 2Nm
  • Drive Shape
    Square
  • MFR Part No.
    11100
  • Accuracy
    �6%
  • Overall Length
    105mm
  • Weight Each
    0.1kg
  • Minimum Torque
    0.4 NmNm
  • Body Material
    Steel
  • Maximum Torque
    2 NmNm
  • Calibration Certificate
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome