0
1
2

011200 TBN10 Miniature Torque Wrench

Order Code: ZT3746394S

£119.99 Inc VAT (20%)

Currently unavailable

Description

These torque wrenches improve control of the fastening process by reducing the risk of both over and under tightening. This is achieved by Gedore Torque's unique breaking mechanism, which gives the operator more time to react once the target torque is reached.
Maximises productivity in restricted space applications through their compact slim line design.
Minimises tool replacement and downtime costs through a long lasting durable design.
Helps maintain production output by minimising operator fatigue through the ergonomic design
Supplied with a calibration certificate when ordered with an attached end fitting.

See full description
Specifications for 011200 TBN10 Miniature Torque Wrench
  • Accuracy
    +/-6%
  • Torque Wrench Type
    Breaking Wrench
  • Minimum Torque
    1 NmNm
  • Calibration Certificate
    Yes
  • MFR Part No.
    11200
  • Torque Range
    1 to 10Nm
  • Drive Shape
    Captive Pin
  • Maximum Torque
    10 NmNm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome