0
1
2
3
4

120115 Industrial Torque Wrench 5R-N 3/4" 300 - 1000Nm

Order Code: ZT1258090X

£449.99 Inc VAT (20%)


Description

These high quality, robust torque wrenches have numerous features that increase efficiency and performance. They incorporate a 'click' sound and 'snap' feel into their design to indicate when the torque has been reached. The wrenches also feature a sliding switch on the ratchet head for instant direction reversal (except models 300 and 330, which have a push through square drive). Furthermore, they feature a setting lock to prevent accidental adjustment of the torque setting.

Features and Benefits
• 'Click' sound and 'snap' feel indicate when torque has been met
• Setting lock to prevent accidental adjustment to torque setting
• Easy to read scale even in difficult working conditions
• High quality design
• Instant direction reversal switch (except models 300 and 330)
• Durable construction consistently provides accurate results to ±4%
• Can be split into two parts for easy portability using the sturdy, blow moulded box supplied

Typical Applications
• Used to adjust the tightening torque of nuts, bolts and screws

Standards
• All Norbar torque wrenches are designed and manufactured to exceed the following national and international standards: BS6703: 1988, ISO 6789-2:2017 & U.S.A.GGG-W-00686-C (GSA-FSS)
• Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017

Notes
• Scale located within handle Nm, lbf/ft graduated

See full description
Specifications for 120115 Industrial Torque Wrench 5R-N 3/4" 300 - 1000Nm
  • MFR Part No.
    120115
  • Accuracy
    ±4%
  • Overall Length
    1475mm
  • Graduations
    10Nm
  • Torque Range
    300 to 1000Nm
  • Drive Size
    3/4in
  • Includes
    Carrying Case
    Calibration Certificate
  • Drive Shape
    Square
  • Series
    SR-N
  • Torque Wrench Type
    Breaking Handle
    Push Through
    Adjustable (no visible setting scale - requires additional equipment to set torque)
    Ratchet
  • Minimum Torque
    300 NmNm
  • Maximum Torque
    1000 NmNm
  • Calibration Certificate
    Yes
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome