1292AG-EP Torque Wrench 1/2in Drive 40-210Nm TEN1292AGEP

Order Code: ZT1294509P

£89.99 Inc VAT (20%)


Description

This Teng Tools torque wrench is manufactured according to DIN 3122 standards. With a ratchet head, the torque wrench can be used for both tightening and final checking of the torque. The wrench is equipped with an angular gauge for after tightening. It is graduated in both Nm and ft.lb, and has a degree scale for after tightening of cylinder heads. The ratchet head has a satin finish and for comfort and excellent grip, the wrench has a rubber handle. Accuracy & plusmn 4%. Drive 1/2in Square Drive. The TEN1292AGEP has the following specifications Range Nm 40 to 200. Range ft.lb 30 to 150. Scale 1.0Nm/ 1.0ft.lb Length 465mm.

See full description
Specifications for 1292AG-EP Torque Wrench 1/2in Drive 40-210Nm TEN1292AGEP
  • Type
    1/2in Drive Wrench
  • Capacity
    40-200Nm
  • Wrench Type
    1/2in Drive Wrench
  • Minimum Capacity
    40Nm
  • Maximum Capacity
    200Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome