13001 Model 5 Female Torque Wrench 1/4" Hex 1 - 5 Nm
0
1
2
3
4

13001 Model 5 Female Torque Wrench 1/4" Hex 1 - 5 Nm

Order Code: ZT4042149S

£183.99 Inc VAT (20%)
£209.9912% off


Description

Norbar 13001 Model 5 Female Torque Wrench 1/4 Inch Hex 1 - 5 Nm
The Norbar 13001 Model 5 is a unique torque wrench offering high accuracy of ±6%. With the convenience of interchangeable 1/4 inch hexagon bits and measures only 170mm in length. (ISO 1173:2001 Form C drive bits) .

Features:
Non Length dependent. The Model 5 remains accurate regardless of hand position
Supplied in a storage case. The case allows space for the storage of additional drive bits, and optional stepless ratchet
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Specification:
NATO number: 5120-99-313-3843
Accuracy: ±6%
Operates between:
1.00 - 5.00 N·m (0.10 Increment)
Length: 170 mm
Square Size: 1/4" Female Hexagon
Torque Radius: 101.6 mm
Weight: 0.12 Kg
Ratchet Teeth: none
Ratchet Type: stepless

See full description
Specifications for 13001 Model 5 Female Torque Wrench 1/4" Hex 1 - 5 Nm
  • Product Type
    Torque Wrench
  • Drive Size
    1/4in Hex
  • Weight
    0.12kg
  • Length
    170mm
  • Accuracy
    �6%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome