0
1
2

130101 NorTorque MDL 60 Adjustable Torque Wrench 3/8"

Order Code: ZT4042140S

£119.99 Inc VAT (20%)


Description

Norbar 130101 Nortorque MDL 60 Adjustable Torque Wrench 3/8"
NorTorque utilises Norbar's proven mechanism and internal components and built them into a purposeful and attractive torque wrench.In developing NorTorque, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.

Features:
Each tool is supplied with a traceable calibration certificate
Accurate to ±3% of reading which meets and exceeds ISO6789
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Light and fast adjustment saves operator time and effort
Micrometer scale applying to the primary torque units (N-m on a dual scale wrench) for simple and error free setting
Just eight turns to cover the entire scale
Push through ratchets with a narrow engagement angle of 5° for working in tight spaces
Specification:
Length: 328mm
Weight: 0.7kg
Ratchet Teeth: 72
Square Drive: 3/8"
Ratchet Diameter: 36mm
Supplied with a 1/2" sq. dr. adaptor

See full description
Specifications for 130101 NorTorque MDL 60 Adjustable Torque Wrench 3/8"
  • Product Type
    Adjustable Torque Wrench
  • Weight
    0.7kg
  • Drive Size
    03-Augin
  • Length
    328mm
  • Ratchet Diameter
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome