0
1
2
3

15004 Torque Wrench Pro 200 1/2" 40 - 200 Nm 30 - 150 Lbf ft

Order Code: ZT4042121S

£199.99 Inc VAT (20%)


Description

Norbar 15004 Torque Wrench Pro 200, 1/2", 40 - 200 N-m, 30 - 150 lbf-ft
The new professional torque wrench has been re-engineered to be even more precise, strong and easy to use.The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met.

Features:
Factory calibrated to +/-3% and our new mechanism ensures that the accuracy is retained for longer
Every wrench is supplied with a calibration certificate to satisfy the requirements of ISO 9000:2000
Ergonomic new handle with a high proportion of soft-feel, high grip material
Handle material and lens resist all chemicals in common automotive, industrial and aviation use
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment
Large scale window and long scale length for great visibility and accurate setting
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration
Specification:
Length: 470 mm
Square Size: 1/2"
Ratchet Teeth: 72
Ratchet Type: Industrial 'Mushroom' head
Ratchet Diameter: 45 mm
Packed Length: 505 mm
Weight: 1.07 Kg

See full description
Specifications for 15004 Torque Wrench Pro 200 1/2" 40 - 200 Nm 30 - 150 Lbf ft
  • Drive Size
    1/2in
  • Length
    470mm
  • Product Type
    Torque Wrench
  • Weight
    1.07kg
  • Packed Length
    505mm
  • Accuracy
    +/-3%
  • Ratchet Diameter
    45mm