0
1
2
3

15005 Torque Wrench Pro 300 Adjustable 'Mushroom' Head 1/2" Drive 60-300Nm

Order Code: ZT4042107S

£209.99 Inc VAT (20%)


Description

Norbar Pro 300 Adjustable 'Mushroom' Head Torque Wrench 1/2in Drive 60-300Nm (Model 15005)
The New Professional torque wrench has been re-engineered to be even more precise, strong and easy to use. The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met.

Features:
Factory calibrated to +/-3% and our new mechanism ensures that the accuracy is retained for longer
Every wrench is supplied with a calibration certificate to satisfy the requirements of ISO 9000:2000
Ergonomic new handle with a high proportion of soft-feel, high grip material
Handle material and lens resist all chemicals in common automotive, industrial and aviation use
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment
Large scale window and long scale length for great visibility and accurate setting
Unique on a torque wrench, the TimeStrip® gives a visual indication that the wrench is due for re-calibration
Specification:
Accuracy: ±3%
Operates Between: 60-300Nm/50-220lbf ft
Square Size: 1/2in
Ratchet Teeth: 60
Ratchet Diameter: 51mm
Length: 593mm
Ratchet Type: Industrial 'Mushroom' head

See full description
Specifications for 15005 Torque Wrench Pro 300 Adjustable 'Mushroom' Head 1/2" Drive 60-300Nm
  • Length
    593mm
  • Product Type
    Torque Wrench
  • Accuracy
    +/-3%
  • Drive Size
    01-Febin
  • Ratchet Diameter
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome