0
1
2
3
4
5

15007 Model 400 3/4" Drive Industrial Mushroom Ratchet 80-400 Nm/60-300 lb

Order Code: ZT4042110S

£309.99 Inc VAT (20%)


Description

Norbar 15007 Model 400 3/4 Drive Industrial Mushroom Ratchet 80-400 N-m/60-300 lbf-ft
These Professional Torque Wrenches are fitted with Norbar's 'Industrial' style of ratchet. Using the principle of 'offset pawls', these ratchets feature a robust tooth pattern and a narrow engagement angle, meaning that the wrench is easy to use in tight spaces. The square drive features a finger grip on the top ('mushroom' head) that assists with running down the nut until resistance is met. The square drive can also be removed and replaced in the opposite direction so the wrench can give torque control in both the clockwise and anti-clockwise directions. The 'Industrial' ratchet is specifically designed for torque wrench application and provides users with the perfect combination of strength, versatility and ease of use. Featuring a TimeStrip which gives a visual indication the tool is due for re-calibration, a unique feature on a torque wrench.

Features:
Factory calibrated to +/-3% and our new mechanism ensures that the accuracy is retained for longer.
Every wrench is supplied with a calibration certificate to satisfy the requirements of ISO 9000:2000.
Ergonomic new handle with a high proportion of soft-feel, high grip material.
Handle material and lens resist all chemicals in common automotive, industrial and aviation use.
Secure push/pull locking mechanism is quick and intuitive to use and prevents accidental adjustment.
Large scale window and long scale length for great visibility and accurate setting.
Unique on a torque wrench, the TimeStrip gives a visual indication that the wrench is due for re-calibration.
Comes With:
Calibration Certificate
TimeStrip Recalibration Reminder
Carry Case
Specification:
Length: 686 mm
Square Size: 3/4"
Weight: 1.93 Kg
Ratchet Teeth: 60
Ratchet Type: Industrial 'Mushroom' head
Ratchet Diameter: 51 mm
Packed Length: 730 mm
Packed Weight: 2.68kg

See full description
Specifications for 15007 Model 400 3/4" Drive Industrial Mushroom Ratchet 80-400 Nm/60-300 lb
  • Length
    686mm
  • Drive Size
    3/4in
  • Packed Length
    730mm
  • Ratchet Diameter
    51mm
  • Weight
    1.93kg