15085 Model 300 TH Torque Handle Pro 50 - 220 Lbf.ft, 16mm Spigot

Order Code: ZT2601967S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Norbar 15085 Model 300 TH Torque Handle Pro 50 - 220 lbf.ft, 16mm Spigot The Norbar Professional Torque Handle has been re-engineered to be even more accurate durable and easy to use. With an adjustable scale which is twice as fast. The scale adjusts twice as fast but the effort required is reduced The lock is now a push/pull type. It is faster and more intuitive to use. A coloured band on the lock clearly shows that the wrench is unlocked. The scale is 60% larger for better visibility and more accurate setting. The handle has a superior, ergonomic shape and has a higher proportion of soft-feel, high grip material. It is more comfortable to use. Features: Factory calibrated to +/-3% and our new mechanism ensures that the accuracy is retained for longer Every wrench is supplied with a calibration certifcate to satisfy the requirements of ISO 9000:2000 Ergonomic new handle with a high proportion of soft-feel, high grip material Handle material and lens resist all chemicals in common automotive, industrial and aviation use Secure push/pull locking mechanism is quick and intuitive to use and accurate setting Large scale window and long scale length for great visibility and accurate setting Unique on a torque wrench, the Timestrip gives a visual indication that the wrench is due for re-calibration Comes With: Carry Case Calibration Certificate Specification: Part number: 15085 Accuracy: +/-3% Operates between: 50.0 - 220.0 lbf-ft Length: 569 mm Weight: 1.17kg Packed Length: 730 mm Packed Weight: 1.92kg

See full description
Specifications for 15085 Model 300 TH Torque Handle Pro 50 - 220 Lbf.ft, 16mm Spigot
  • Accuracy
    +/-3%
  • Length
    569mm
  • Weight
    1.17kg
  • Product Type
    Torque Handle
  • Drive Size
    16mm
  • Packed Length
    730mm