2007 Torque Wrench 3/8in Drive 19-110Nm B/S2007

Order Code: ZT2597491S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£40.478%

Order by 2pm, get it Tomorrow

Description

The BlueSpot Tools Torque Wrench is manufactured from chrome vanadium for increased durability. Designed to be utilised where fixings are required to be tightened to a predetermined torque load. Comes complete with a useful storage case. Warning All torque wrenches must be stored on the lowest torque setting to avoid a set in the spring. Failure to do so can result in a loss of accuracy over time. This BlueSpot Tools Torque Wrench has the following specification Drive 3/8in Torque Range 19-110Nm

See full description
Specifications for 2007 Torque Wrench 3/8in Drive 19-110Nm B/S2007
  • Capacity
    19-110Nm
  • Type
    3/8in Drive Wrench
  • Maximum Capacity
    110Nm
  • Minimum Capacity
    19Nm
  • Wrench Type
    3/8in Drive Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome