3892AG-E1 Torque Wrench Angular Gauge 3/8in Drive 5-25Nm TEN3892AGE1

Order Code: ZT1294524P

£75.99 Inc VAT (20%)


Description

3/8in Square Drive torque wrench with flip reverse ratchet action, and Nm and ft.lb reference scales. Manufactured to conform to BS 6703/88. The unique angular gauge, for use after tightening stretch bolts, allows bolts to be tightened over and above a pre-set torque rating by so many degrees, e.g. 45. Both the torque and angular gauge can be set with the one tool. Also suitable for 1/4 in square drive sockets if used in conjunction with 3/8 female/ 1/4 male adaptor (380035). Supplied in a robust oil resistant case. Range 5 to 25 Nm / 4 to 18 ft.lb

See full description
Specifications for 3892AG-E1 Torque Wrench Angular Gauge 3/8in Drive 5-25Nm TEN3892AGE1
  • Type
    3/8in Drive Wrench
  • Capacity
    5-25Nm
  • Maximum Capacity
    25Nm
  • Minimum Capacity
    5Nm
  • Wrench Type
    3/8in Drive Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome