0
1

5R (12023) 300-1000 NM Ind Torque Wrench 3/4"

Order Code: ZT1203867X

£299.99 Inc VAT (20%)
£329.999% off

Currently unavailable

Description

Production 'P' Types versions are for use in a production environment where they will be set and then dedicated to a particular application.

On request 'P' Type wrenches can be set, marked with the setting and certified for production line applications requiring a sealed torque setting. Only if a pre-set torque value has been requested will the tool be supplied with a Declaration of Conformance.

Features and benefits:
• Robust construction gives accurate results, ±4%, even in arduous working conditions.
• The break angle improves accuracy by reducing the possibility of over torquing.
• This model is also available with a 1" square drive, and as an 'Adjustable' model.

Technical Specification:
• Length: 1385 mm
• Square Size: 3/4"
• Torque Radius: 1272.4 mm
• Weight: 7.3 Kg
• Ratchet Teeth: 36
• Ratchet Type: push-through

Accuracy: ±4%
Operates between:
200.00 - 750.00 lbf·ft
300.00 - 1000.00 N·m

See full description
Specifications for 5R (12023) 300-1000 NM Ind Torque Wrench 3/4"
  • Torque Wrench Type
    Adjustable
    Ratchet
    Push Through
  • Drive Shape
    Square
  • Accuracy
    ±4%
  • Torque Range
    300 to 1000Nm
  • MFR Part No.
    12023
  • Series
    5R
  • Drive Size
    3/4in
  • Overall Length
    1385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome