0
1
2

730/5 MANOSKOP Quick Mech Torque Wrench 10-50nm 9 x 12 Inserts

Order Code: ZT1207227X

£209.99 Inc VAT (20%)


Description

MANOSKOP® 730 Quick click-type torque wrench, with mount for interchangeable insert tools. Any force applied to the tool after the 'click' or applied in the opposite direction to the current function - e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to it.

Features and Benefits
• QuickRelease safety lock.
• Fast, accurate setting.
• Dual stop signal.
• Easy-to-read double scale N·m/ft·lb and ft·lb/in·lb.
• The measuring element is only under load while force is being applied, no need for manual reset to zero after use.
• Torque can be applied for either clockwise or anticlockwise tightening by turning the inserts over.
• Two-component handle with ergonomically designed green softer layers (resistant to oils, grease, fuels, brake fluids and Skydrol).
• Adjustment without disassembly.

Specifications
With calibration certificate to DIN EN ISO 6789-2:2017. Deviation of indication ± 3%

Notes
• STH5557292C - ratchet insert not included - please see code STH5557455K for attachment

See full description
Specifications for 730/5 MANOSKOP Quick Mech Torque Wrench 10-50nm 9 x 12 Inserts
  • Accuracy
    4%
  • Includes
    Calibration certificate to DIN EN ISO 6789-2:2017
  • Graduations
    2Nm
  • Drive Shape
    [9*12 mm female spigot]
  • Overall Length
    315mm
  • Torque Range
    6 to 50Nm
  • MFR Part No.
    730/5 Quick
  • Maximum Torque
    50 NmNm
  • Torque Wrench Type
    Mechanical Torque Wrench
  • Drive Size
    9 x 12 mmin
  • Body Material
    Steel
  • Series
    MANOSKOP 730 Quick
  • Calibration Certificate
    Yes
  • Minimum Torque
    10 NmNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome