730NR/40QR.FK 3/4"DV Torque Wrench 80400Nm

Order Code: ZT1007871X

£639.99 Inc VAT (20%)


Description

½" & ¾" Square drive torque wrenches. 2 component skydrol resistant handle. No need to "zero" after use". Quick release button and thumb lever for reversing

Specifications for 730NR/40QR.FK 3/4"DV Torque Wrench 80400Nm
  • Drive Size
    3/4in
  • Series
    MANOSKOP 730NR
  • Drive Shape
    Square
  • Torque Range
    60 to 300Nm
  • Accuracy
    �4%
  • Overall Length
    657mm
  • Torque Wrench Type
    Clicking
  • MFR Part No.
    96502140
  • Maximum Torque
    400 NmNm
  • Minimum Torque
    80 NmNm
  • Calibration Certificate
    Yes
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome