96503110 10FK 1/2" Drive Torque Wrench 20-100Nm

Order Code: ZT1210547X

£399.99 Inc VAT (20%)


Description

1/2", 3/4"and 3/8" Square Drive torque wrenches with permanently installed fine-tooth ratchet. In a sturdy plastic case (size 65 in steel case).
Deviation of indication ± 4%.

Specifications for 96503110 10FK 1/2" Drive Torque Wrench 20-100Nm
  • Torque Wrench Type
    Ratchet
  • Torque Range
    20 to 100 N.m
  • Series
    MANOSKOP 730NR
  • MFR Part No.
    96503110
  • Drive Shape
    Square
  • Graduations
    10Nm
  • Drive Size
    1/2in
  • Overall Length
    364mm
  • Accuracy
    ±4%
  • Includes
    Carrying Case
  • Maximum Torque
    100 NmNm
  • Minimum Torque
    20 NmNm
  • Calibration Certificate
    Yes
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome