0
1
2

Adjustable Ratchet, Dual Scale


£119.99 Inc VAT (20%)

See 4 Product Variants
£119.99

Description

This range of square drive adjustable torque wrenches offer comfort, accuracy and high performance even with extended use. Boasting a comfortable, robust single material handle which also contains an easy to set scale, simple and precise wrench adjustment as well as a factory calibrated accuracy of ±3%. Available in varying sizes and specifications to ensure you find the product to suit your requirements.

Features and Benefits
• Possesses a metal hanger clip at the base of the tool for convenient storage as well as aiding in unlocking and adjusting the wrench
• Can cover the entire scale in just 8 turns making it efficient and saving you time
• Micrometer scale applying to the primary torque units (Nm) for simple setting of torque and easy reading
• Push/pull lock is both intuitive and swift as well as preventing accidental adjustment of your set torque
• Allows for quick and easy adjustment to saves the user both time and effort
• All ratchets possess a narrow engagement angle of 6° to allow you to work in awkward, confined and tight spaces

Typical Applications
• Ideal for use by professionals such as plumbers, electricians, mechanics, construction workers, engineers and any other profession in which accurate setting of torque is crucial

Standards
• Meets and exceeds ISO 6789-2:2017

Feature Attributes

Torque Wrench Type:
Push Through
Drive Size:
1/2 in
Drive Shape:
Square
Series:
NORTORQUE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome