1. Tools & Machining/
  2. Hand Tools/
  3. Torque Tools/
  4. Micrometer Torque Wrenches
Adjustable Torque Wrenches

Adjustable Torque Wrenches


6 Variants From
£159.99

Inc VAT (20%)

Up to 3.5% off
See 6 Product Variants
£159.99

Description

Manufactured for professional use, these torque wrenches have been re-engineered to bolster accuracy, simplicity and product longevity. On top of the 'mushroom head', the square drive possesses a finger grip that aids you turning the nut to optimum torque. With an impressive calibration certificate to ISO 9000:2000 and a factory calibration of ±3%, this range also features an ergonomic, soft feel handle, a secure push/pull locking mechanism and a unique Timestrip® to provide a visual indication as to when the wrench is due for re-calibration. Available in varying sizes and specifications.

Features and Benefits
• Factory calibrated to ±3% for optimum accuracy and the improved mechanism ensures an extended accuracy even over time
• New design handle is ergonomic and constructed from a soft grip material for comfort when using and enhanced grip
• Both handle and body material is resistant to all chemicals in common automotive and industrial use making it a durable product
• Fitted with a safe and secure push/pull locking mechanism that prevents accidental adjustment when in use
• The unique TimeStrip® gives a visual indication that the wrench is due for re-calibration to allow you to keep your tool working at an optimum level

Typical Applications
• Ideal for use by professionals such as plumbers, electricians, engineers, mechanics, construction workers as well as DIY enthusiasts

Standards
• Meets the requirements of ISO 6789-2:2017

See full description

Feature Attributes

Drive Shape:

Square

Calibration Certificate:

Yes

Body Material:

Steel