Angle Torque Wrench Digital 1/2"Sq Drive 30-340Nm (22-250lb.ft)

Order Code: ZT3160790S

£199.99 Inc VAT (20%)


Description

• SEALEY PREMIER - One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• DIGITAL TORQUE WRENCH - Rugged and resilient digital torque wrench suitable for workshop and factory use.
• LCD READ-OUT – Features LED, vibration and audible alarms to indicate achieved and target torque levels.
• FEATURES ANGLE MODE – Features angle range of 5-360°, provides an accurate and fast way to measure torque plus angle tightening sequences, eliminating the need for angle gauges and protractors.
• ACCUMULATES ANGLE MEASUREMENT – When multiple turns are required angle measurement will accumulate making it ideal for use where access is limited.
• 5 USER PRESET MEMORIES – Selectable track or peak modes.
• READ OUTS - In Nm, lb.in, lb.ft, kgf.m or degrees.
• TORQUES IN BOTH DIRECTIONS – Reversible 72-Tooth Chrome Vanadium ratchet allows torque reading in either direction.
• ACCURATE TO - ±2% - of wrench’s stated capacity.
• LENGTH - 675mm.

See full description
Specifications for Angle Torque Wrench Digital 1/2"Sq Drive 30-340Nm (22-250lb.ft)
  • Length
    675mm
  • MFR Part No.
    STW310
  • Weight
    1.53kg
  • Angle Range
    5-360
  • Drive Size
    01-Febin
  • Batteries Required
    4 x AAA (Supplied)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome