Breaking torque wrench 50-250 cN.m Z8 050520

Order Code: ZT2468098S

£189.99 Inc VAT (20%)


Description

With micrometre scale, which allows quick and precise adjustment of the desired value With adjuster lock that prevents accidental adjustment during use Release accuracy: +/- 4% tolerance of the set value (ATB 2.5; ATB 5; ATB 10 +/- 6% tolerance) Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely Classified according to DIN EN ISO 6789 Type II Class A. Available in N.m, lbf.in or lbf.ft versions Tool can be kept accurate and up to date with our Calibration service.

See full description
Specifications for Breaking torque wrench 50-250 cN.m Z8 050520
  • Product Type
    Torque Wrench, Bending for Slip-On Tools
  • Material
    Tubular steel construction
  • Length
    190mm
  • Drive Type
    Drive pin
  • Nonius
    1.25cNm
  • Drive Connector Pin
    8mm
  • Standards Met
    DIN EN ISO 6789-02
  • Tightening Direction
    Left and right
  • Maximum Torque
    250 cN·mcNm
  • Trigger Mechanism
    Long travel triggering
  • Minimum Torque
    50 cN·mcNm
  • Precision
    +/- 6 %

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome