Digital Torque & Angle Wrench 1/2"D 68 - 340Nm

Order Code: ZT2115922S

£279.99 Inc VAT (20%)


Description

Many modern torque applications require a torque and angle setting to be applied. Traditionally this means the use of 2 separate devices, including an often difficult to set up angle protractor. The Laser range of digital torque & angle wrenches show both the torque value and the angle applied simultaneously. This is a real time saver, with no need for 2 separate tools, speeding up the torqueing process. In addition, the internal memory function allows the user to store pre-set torque values and to store the results of each individual torque application. Ideal for engineering audits and for creating records. Bi-directional torque, displays torque & angle simultaneously. Accuracy CW +/- 2%, CCW +/- 2.5%, resolution 0.1Nm (0.1lb-ft).36 teeth ratchet mechanism; 1/2"D x 650mm long. Units: Nm, kg-m, lb-ft, lb-in, 0-360° angle range. Pre-set torque function (10 x pre-sets), memory function (100 x torque, 50 x angle). LED & buzzer alert, back light, and peak/trace mode.

See full description
Specifications for Digital Torque & Angle Wrench 1/2"D 68 - 340Nm
  • Length
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome