0
1
2

DREMOMETER AM 1/4" 6-30 Nm in plastic box

Order Code: ZT2469221S

£399.99 Inc VAT (20%)


Description

Robust aluminium casing for strenght and light weight. Adjustable and easy to use as length-independent and higher torque models include an extension tube.

Specifications for DREMOMETER AM 1/4" 6-30 Nm in plastic box
  • Torque Wrench Type
    AM
  • Graduation
    10 lbf-in
  • Product Type
    Torque Wrenches, Releasing for Sockets
  • Torque Range
    6 - 30Nm
  • Height
    40, 5 mm
  • Storage
    Plastic cassette
  • Width
    30mm
  • Maximum Torque
    30 N·mNm
  • Length
    268mm
  • Calibration Length
    206mm
  • Drive Connector Square (Male)
    6.3mm
  • Trigger Mechanism
    Short path triggering
  • Drive Type
    Single square rigid
  • Precision
    +/- 3 %
  • Tightening Direction
    Right
  • Scale Division
    1Nm
  • Minimum Torque
    6 N·mNm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome