EVT1200A Torque Wrench 1/2in Drive 25-135Nm BRIEVT1200A

Order Code: ZT1460797S

£159.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

All Britool 1/2in square drive torque wrenches indicate with touch, sound and sight when the required torque is reached. Required torque loads are set by turning the sleeve until the required setting is opposite the mark. This Britool torque wrench range is distinguishable by a length independent mechanism, push through reversible mechanism and a retractable adjustment mechanism, which avoids accidental adjustment. The torque wrench complies with ISO 6789 and is supplied in a sturdy plastic storage case. Includes calibration certificate. The Britool BRIEVT1200A torque wrench 1/2 inch drive has the following specifications Torque range 25 -135 Nm. 10- 100 ft.lb. Square Drive 1/2 inch. Length. 21.1/2 inch

See full description
Specifications for EVT1200A Torque Wrench 1/2in Drive 25-135Nm BRIEVT1200A
  • MFR Part No.
    BRIEVT1200A
  • Type
    1/2in Drive Wrench
  • Capacity
    25-135Nm
  • Wrench Type
    1/2in Drive Wrench
  • Maximum Capacity
    135Nm
  • Minimum Capacity
    25Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome