0
1
2
3
4

NorTorque 130104 Torque Wrench Model 200 Dual Scale Push Through Ratchet 1/2" Drive 40.0-200.0 Nm 30.0-150.0 Lbf.Ft

Order Code: ZT4042168S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Norbar NorTorque 130104 Torque Wrench Model 200 Dual Scale Push Through Ratchet 1/2 Inch Drive 40.0-200.0 N.m 30.0-150.0 lbf.ft
NorTorque utilises Norbar's proven mechanism and internal components and built them into a purposeful and attractive torque wrench. In developing NorTorque, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently. Accurate to ±3% of reading which meets and exceeds ISO6789 with models available to cover 12 N-m to 340 N-m.

Features:
Push through ratchets with a narrow engagement angle of 5° for working in tight spaces
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N-m on a dual scale wrench) for simple and error free setting
Accurate to ±3% of reading which meets and exceeds ISO6789
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Light and fast adjustment saves operator time and effort
Comes With:
Calibration Certificate
Instructions
Case
Specification:
Part number: 130104
Accuracy: ±3%
Operates between: 40.0-200.0 N.m 30.0-150.0 lbf.ft
Length: 459mm
Ratchet Teeth: 72
Square Drive: 1/2"
Ratchet Diameter: 42mm
Weight: 1kg

See full description
Specifications for NorTorque 130104 Torque Wrench Model 200 Dual Scale Push Through Ratchet 1/2" Drive 40.0-200.0 Nm 30.0-150.0 Lbf.Ft
  • Product Type
    Torque Wrench
  • Accuracy
    �3%
  • Weight
    1kg
  • Length
    459mm
  • Ratchet Diameter
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome