0
1
2
3
4

NorTorque 130106 Model 340 Torque Wrench Ratchet 1/2" 60.0 - 340.0 Nm 50.0 - 250.0 Lbf.Ft

Order Code: ZT4042152S

£159.99 Inc VAT (20%)


Description

Norbar NorTorque 130106 Model 340 Push Through Torque Wrench Ratchet 1/2 Inch 60.0 - 340.0 N.m 50.0 - 250.0 lbf.ft
NorTorque utilises Norbar's proven mechanism and internal components and built them into a purposeful and attractive torque wrench. In developing NorTorque, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently. Accurate to ±3% of reading which meets and exceeds ISO6789 with models available to cover 12 N-m to 340 N-m.

Features:
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N-m on a dual scale wrench) for simple and error free setting
Accurate to ±3% of reading which meets and exceeds ISO6789
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Light and fast adjustment saves operator time and effort
Push through ratchets with a narrow engagement angle of 6° for working in tight space
Comes With:
Plastic storage case
Calibration certificate
Specification:
Part number: 130106
Accuracy: ±3%
Operates between: 60.0 - 340.0 N-m - 50.0 - 250.0 lbf-ft
Length: 679mm
Ratchet Teeth: 60
Square Drive: 1/2"
Ratchet Diameter: 49mm
Weight: 1.55kg

See full description
Specifications for NorTorque 130106 Model 340 Torque Wrench Ratchet 1/2" 60.0 - 340.0 Nm 50.0 - 250.0 Lbf.Ft
  • Length
    679mm
  • Weight
    1.55kg
  • Product Type
    Torque Wrench Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome