0
1
2

Pro 50 Adjustable Reversible Automotive Torque Wrench 1/2in Drive 10-50Nm NOR15013

Order Code: ZT1458859S

1/2in Drive Wrench
10-50Nm
£199.99 Inc VAT (20%)


Description

The Norbar Professional Adjustable Reversible 'Automotive' Torque Wrenches are designed with compact dimensions and a narrow engagement angle resulting from the 72 tooth pattern. The 200Nm version is now fitted with a new, high strength 48 tooth reversible ratchet. This feature makes the wrench ideal for use in the confined spaces of modern motor vehicles and many other applications. They have a new ergonomic handle with a high proportion of soft-feel, high grip material. Both the handle material and lens resist all chemicals in common automotive, industrial and aviation use. There is a secure push/pull locking mechanism is quick and intuitive to use and prevents accidental wrench adjustment. Factory calibrated to & plusmn3% and our new mechanism ensures that the accuracy is retained for longer. They are fitted with a large scale window and long scale length for great visibility and accurate setting. Unique on a torque wrench, the Timestrip gives a visual indication that the wrench is due for re-calibration. Supplied with a Calibration Certificate to satisfy the requirements of ISO 6789-22017. Norbar Pro 50 Adjustable Reversible 'Automotive' Torque Wrench 1/2in Drive 10-50Nm Part Number 15013. Accuracy & plusmn3% Operates Between 10-50Nm/7.5-37.5lbf ft. Square Size 1/2in. Ratchet Teeth 72. Ratchet Diameter 30mm. Length 327mm. Weight 0.69kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome